ELBOW 45 DEG 6X6

Item #: 1267467

Cat #: CWEL645

UPC: 623980262246

Company wide:
0 in stock
Documents & Guides
ELBOW 45 DEG 6X6

Overview

ELBOW 45 DEG 6X6
Also known as: 623980262246, CWEL645, HAMCWEL645

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Material: Steel
Angle: 45°