ELBOW 090 DEG 4X4

Item #: 1267465

Cat #: CWEL490

UPC: 623980262185

Company wide:
0 in stock
Documents & Guides
ELBOW 090 DEG 4X4

Overview

ELBOW 090 DEG 4X4
Also known as: 623980262185, CWEL490, HAMCWEL490

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Width: 4 in
Material: Steel
Height: 4 in
Angle: 90°