ELBOW 45 DEG 4X4

Item #: 1267464

Cat #: CWEL445

UPC: 623980262239

Company wide:
0 in stock
Documents & Guides
ELBOW 45 DEG 4X4

Overview

ELBOW 45 DEG 4X4
Also known as: 623980262239, CWEL445, HAMCWEL445

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
Width: 4 in
Material: Steel
Height: 4 in
Angle: 45°