
Company wide:
0
in stock
Documents & Guides
ELBOW 090 DEG 2.5X2.5
Overview
ELBOW 090 DEG 2.5X2.5
Also known as: 623980262178, CWEL290, HAMCWEL290
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| Material: | Steel |
| Height: | 2 1/2 in |
| Angle: | 90° |