HAM CWEL1290 ELBOW 090 DEG 1

Item #: 1267459

Cat #: CWEL1290

UPC: 623980006253

Company wide:
0 in stock
Documents & Guides
HAM CWEL1290 ELBOW 090 DEG 1

Overview

HAM CWEL1290 ELBOW 090 DEG 1
Also known as: 623980006253, CWEL1290, HAMCWEL1290

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Angle: 90°
Height: 12 in
Material: Steel
Width: 12 in
Angle: 90°