ELBOW 45 DEG 12X12

Item #: 1267458

Cat #: CWEL1245

UPC: 623980006260

Company wide:
0 in stock
Documents & Guides
ELBOW 45 DEG 12X12

Overview

ELBOW 45 DEG 12X12
Also known as: 623980006260, CWEL1245, HAMCWEL1245

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Angle: 45°
Height: 12 in
Material: Steel
Width: 12 in
Angle: 45°