HAM CSKO884 SCREW COVER W/KOF

Item #: 1267308

Cat #: CSKO884

UPC: 623980360621

Company wide:
0 in stock
Documents & Guides
HAM CSKO884 SCREW COVER W/KOF

Overview

HAM CSKO884 SCREW COVER W/KOF
Also known as: 623980360621, CSKO884, HAMCSKO884

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Depth: 4 in
Width: 8 in
IP/NEMA Rating: NEMA 1
Height: 8 in