HAM CSKO12126 SCREW COVER W/K

Item #: 1267276

Cat #: CSKO12126

UPC: 623980360782

Company wide:
0 in stock
Documents & Guides
HAM CSKO12126 SCREW COVER W/K

Overview

HAM CSKO12126 SCREW COVER W/K
Also known as: 623980360782, CSKO12126, HAMCSKO12126

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 12 in
Depth: 6 in
Width: 12 in
IP/NEMA Rating: NEMA 1