SCREW COVER W/KO'S 12X12X4

Item #: 1267275

Cat #: CSKO12124

UPC: 623980360676

Company wide:
0 in stock
Documents & Guides
SCREW COVER W/KO'S 12X12X4

Overview

SCREW COVER W/KO'S 12X12X4
Also known as: 623980360676, CSKO12124, HAMCSKO12124

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Depth: 4 in
Width: 12 in
Height: 12 in
IP/NEMA Rating: NEMA 1