SCREW COVER NO KO'S 8X8X4

Item #: 1267215

Cat #: CS884

UPC: 623980360126

Company wide:
0 in stock
Documents & Guides
N1 Screw Cover - 8 x 8 x 4 - Steel/Gray

Overview

N1 Screw Cover - 8 x 8 x 4 - Steel/Gray
Also known as: 623980360126, CS884, HAMCS884

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Mounting: Wall