SCREW COVER NO KO'S 6X6X6

Item #: 1267213

Cat #: CS666

UPC: 623980360232

Company wide:
0 in stock
Documents & Guides
N1 Screw Cover - 6 x 6 x 6 - Steel/Gray

Overview

N1 Screw Cover - 6 x 6 x 6 - Steel/Gray
Also known as: 623980360232, CS666, HAMCS666

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Mounting: Wall