Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4", Steel/Gray

Item #: 1267211

Cat #: CS664

UPC: 623980360096

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray Finish

Overview

Junction Box, NEMA 1, Screw Cover, 6 x 6 x 4 Inch, Steel/Gray Finish
Also known as: 623980360096, CS664, HAMCS664

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in