Enclosure, Screw Cover, NEMA 1, 12 x 12 x 6", Steel/Gray

Item #: 1267176

Cat #: CS12126

UPC: 623980360287

Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 1, 12 x 12 x 6 Inch, Galvanized Steel/Gray, No Knockouts

Overview

Enclosure, Screw Cover, NEMA 1, 12 x 12 x 6 Inch, Galvanized Steel/Gray, No Knockouts
Also known as: 623980360287, CS12126, HAMCS12126

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 12 in
Depth: 6 in
Color: Gray
Mounting: Wall
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel