Enclosure, Screw Cover, NEMA 1, 12 x 12 x 4", Steel/Gray

Item #: 1267174

Cat #: CS12124

UPC: 623980360171

Company wide:
0 in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 1, 12 x 12 x 4 Inch, Galvanized Steel/Gray, No Knockouts

Overview

Enclosure, Screw Cover, NEMA 1, 12 x 12 x 4 Inch, Galvanized Steel/Gray, No Knockouts
Also known as: 623980360171, CS12124, HAMCS12124

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Depth: 4 in
Width: 12 in
Color: Gray
Mounting: Wall
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel