Hinge Cover w/KO's, NEMA 1, 12 x 12 x 6, Steel/Gray

Item #: 1267056

Cat #: CHKO12126

UPC: 623980361154

Company wide:
0 in stock
Documents & Guides
N1 Hinge Cover w/KO's - 12 x 12 x 6 - Steel/Gray

Overview

N1 Hinge Cover w/KO's - 12 x 12 x 6 - Steel/Gray

Designed for general purpose indoor commercial use as a junction, pull or switch box.


Also known as: 623980361154, CHKO12126, HAMCHKO12126

Specifications

Height: 12 in
Width: 12 in
Material: Painted Steel
Depth: 6 in
Color: Gray
Height: 12 in
Material: Painted Steel
Color: Gray
Width: 12 in
Depth: 6 in