HAM C3RWT872 3R TROUGH 8X8X72

Item #: 1266697

Cat #: C3RWT872

UPC: 623980847498

Call for price
Company wide:
0 in stock
Documents & Guides
HAM C3RWT872 3R TROUGH 8X8X72

Overview

HAM C3RWT872 3R TROUGH 8X8X72
Also known as: 623980847498, C3RWT872, HAMC3RWT872

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R