3R TROUGH 4X4X24

Item #: 1266662

Cat #: C3RWT424

UPC: 623980847320

Call for price
Company wide:
0 in stock
Type 3R Wiring Trough - 4x4x24 - Steel/Gray

Overview

Type 3R Wiring Trough - 4x4x24 - Steel/Gray
Also known as: 623980847320, C3RWT424, HAMC3RWT424

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 3R