Junction Box, NEMA 3R, 6 x 6 x 4", Steel/Gray

Item #: 1266575

Cat #: C3R664SC

UPC: 623980361291

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 3R, 6 x 6 x 4 Inch, Steel/Gray Finish

Overview

Junction Box, NEMA 3R, 6 x 6 x 4 Inch, Steel/Gray Finish
Also known as: 623980361291, C3R664SC, HAMC3R664SC

Specifications

Depth: 4 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in