3R HINGE COV 24X24X8

Item #: 1266523

Cat #: C3R24248HCR

UPC: 623980361970

Company wide:
0 in stock
Type 3R Hinge Cover - 24 x 24 x 8 - Steel/Gray

Overview

Type 3R Hinge Cover - 24 x 24 x 8 - Steel/Gray
Also known as: 623980361970, C3R24248HCR, HAMC3R24248HCR

Features & Benefits

  • The ProLine 19-in. and 23-in. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet
  • The Rack Angles provide 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames
  • They should be used with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames
  • There are sizes available for multi-compartment colocation applications
  • Proline 19-in. and 23-in. rack angles provides networking equipment support. This Proline 19-inch Rack Angle Square, PRA1921THL1 item fits 2100mm with a material of Steel colored Black.
  • Furnished in pairs

Specifications

No Specifications Available