3R HINGE COV 10X8X6

Item #: 1266439

Cat #: C3R1086HCR

UPC: 623980361864

Company wide:
0 in stock
Documents & Guides
No Documents Available
Type 3R Hinge Cover - 10 x 8 x 6 - Steel/Gray

Overview

Type 3R Hinge Cover - 10 x 8 x 6 - Steel/Gray
Also known as: 623980361864, C3R1086HCR, HAMC3R1086HCR

Specifications

Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Color: Gray
Mounting: Wall
Material: Steel
IP/NEMA Rating: NEMA 3R