HAM APBS194UBK 4U ADJ WALL BR

Item #: 1266037

Cat #: APBS194UBK

UPC: 623980525068

Company wide:
0 in stock
Documents & Guides
No Documents Available
HAM APBS194UBK 4U ADJ WALL BR

Overview

HAM APBS194UBK 4U ADJ WALL BR
Also known as: 623980525068, APBS194UBK, HAMAPBS194UBK

Specifications

Material: Iron
Gangs: 1
Material: Iron
Gangs: 1