NEMA 1 W/PANEL 20X12X6

Item #: 1265831

Cat #: N1J20126

UPC: 623980281360

Company wide:
0 in stock
Documents & Guides
N1 Enclosure w/panel - 20 x 12 x 6 - Steel/Gray

Overview

N1 Enclosure w/panel - 20 x 12 x 6 - Steel/Gray
Also known as: 623980281360, N1J20126, HAMN1J20126

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Mounting: Wall
Material: Steel