NEMA 1 W/PANEL 14X12X8

Item #: 1265827

Cat #: N1J14128

UPC: 623980281612

Company wide:
0 in stock
Documents & Guides
N1 Enclosure w/panel - 14 x 12 x 8 - Steel/Gray

Overview

N1 Enclosure w/panel - 14 x 12 x 8 - Steel/Gray
Also known as: 623980281612, N1J14128, HAMN1J14128

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Mounting: Wall
Material: Steel