NEMA 1 W/PANEL 12X12X6

Item #: 1265818

Cat #: N1J12126

UPC: 623980281339

Company wide:
0 in stock
Documents & Guides
N1 Enclosure w/panel - 12 x 12 x 6 - Steel/Gray

Overview

N1 Enclosure w/panel - 12 x 12 x 6 - Steel/Gray
Also known as: 623980281339, N1J12126, HAMN1J12126

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Mounting: Wall
Material: Steel