4/0 Bare Stranded Copper Wire, 500 Ft.

Item #: 1265737

Cat #: 4ABCSTRX500

UPC:

$ 11.33 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

4/0 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 4ABCSTRX500

Specifications

Length: 500 ft
Gauge: 4/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 4/0 AWG
Material: Soft Drawn Copper