20A RACKMOUT, 6 REC ON REAR

Item #: 1264937

Cat #: 1589H6G1BKRR

UPC: 623980251622

Company wide:
0 in stock
Documents & Guides
20A RACKMOUT, 6 REC ON REAR

Overview

20A RACKMOUT, 6 REC ON REAR
Also known as: 623980251622, 1589H6G1BKRR, HAM1589H6G1BKRR

Specifications

Mounting: Rack
Amps: 20
NEMA Configuration: 5-20R
Mounting: Rack
NEMA Configuration: 5-20R
Amps: 20