Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14", Steel

Item #: 1264081

Cat #: HCT484814H

UPC: 623980104492

Company wide:
6 in stock
Documents & Guides
Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14 Inch, Steel With Gray Powder Coat

Overview

Current Transformer Cabinet, NEMA 3R, 48 x 48 x 14 Inch, Steel With Gray Powder Coat

Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications. Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.. Provides protection against rain, sleet, snow and dripping water.

Also known as: 623980104492, HCT484814H, HAMHCT484814H

Specifications

Depth: 14 in
Height: 48 in
Material: Steel
Width: 48 in
Depth: 14 in
Material: Steel
Height: 48 in
Width: 48 in