2 HOLE 22.5MM P-BUTTON ENCL

Item #: 1263973

Cat #: 1554MPB2

UPC: 623980843346

Company wide:
0 in stock
Documents & Guides
N4X PB encl - 2 PB x 22.5mm - Polycarb

Overview

N4X PB encl - 2 PB x 22.5mm - Polycarb
Also known as: 623980843346, 1554MPB2, HAM1554MPB2

Specifications

Color: Light Gray
Mounting: Wall
Color: Light Gray
Mounting: Wall