1 HOLE 22.5MM P-BUTTON ENCL.

Item #: 1263969

Cat #: 1554MPB1

UPC: 623980843322

Company wide:
0 in stock
Documents & Guides
N4X PB encl - 1 PB x 22.5mm - Polycarb

Overview

N4X PB encl - 1 PB x 22.5mm - Polycarb
Also known as: 623980843322, 1554MPB1, HAM1554MPB1

Specifications

Color: Light Gray
Mounting: Wall
Color: Light Gray
Mounting: Wall