INNER PANEL FOR 14X12

Item #: 1263947

Cat #: 14R1311

UPC: 623980341002

Company wide:
0 in stock
Documents & Guides
Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Steel/Wht

Overview

Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Steel/Wht
Also known as: 623980341002, 14R1311, HAM14R1311

Specifications

Material: Steel
Height: 12.750 in
Width: 10.880 in
Material: Steel
Width: 10.880 in
Height: 12.750 in