INNER PANEL FOR 1414L6

Item #: 1263941

Cat #: 14R1111

UPC: 623980340807

Company wide:
0 in stock
INNER PANEL FOR 1414L6

Overview

INNER PANEL FOR 1414L6
Also known as: 623980340807, 14R1111, HAM14R1111

Specifications

Material: Steel
Height: 10.750 in
Width: 10.880 in
Material: Steel
Width: 10.880 in
Height: 10.750 in