INNER PANEL FOR 1414J

Item #: 1263932

Cat #: 14R0909

UPC: 623980340500

Company wide:
0 in stock
INNER PANEL FOR 1414J

Overview

INNER PANEL FOR 1414J
Also known as: 623980340500, 14R0909, HAM14R0909

Specifications

Width: 8.880 in
Material: Steel
Height: 8.750 in
Width: 8.880 in
Height: 8.750 in
Material: Steel