6 PB 22MM 7.3X8.5X6.8

Item #: 1263804

Cat #: 1490MG6

UPC: 623980099354

Company wide:
0 in stock
Documents & Guides
No Documents Available
N12 PB Consolet - 6 PB x 22.5mm - Steel/Gray

Overview

N12 PB Consolet - 6 PB x 22.5mm - Steel/Gray
Also known as: 623980099354, 1490MG6, HAM1490MG6

Specifications

Material: Steel
Mounting: Wall
Material: Steel
Mounting: Wall