18" AND 24" LIGHT MAGNET MTG

Item #: 1263630

Cat #: FLK18MM

UPC: 623980579986

Company wide:
0 in stock
Documents & Guides
Magnet mount for 18" and 24" light

Overview

Magnet mount for 18" and 24" light
Also known as: 623980579986, FLK18MM, HAMFLK18MM

Specifications

No Specifications Available