N12 PULL-THRU WW

Item #: 1263616

Cat #: 1487E48

UPC: 623980453422

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Straight Section - 8 x 8 x 48 - Steel/Gray

Overview

N12 Wireway, Straight Section - 8 x 8 x 48 - Steel/Gray
Also known as: 623980453422, 1487E48, HAM1487E48

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in