80MM FINGER GUARD

Item #: 1263578

Cat #: FAN80FG

UPC: 623980624631

Company wide:
0 in stock
Documents & Guides
Finger Guard For 80mm Fan

Overview

Finger Guard For 80mm Fan
Also known as: 623980624631, FAN80FG, HAMFAN80FG

Specifications

Material: Steel
Finish: Chrome
Diameter: 2.780 in
Material: Steel
Diameter: 2.780 in
Finish: Chrome