N4X WIREWAY 6X6 STRAIGHT-304SS

Item #: 1263536

Cat #: 1487D48SS

UPC: 623980058658

Company wide:
0 in stock
Documents & Guides
N4X WIREWAY 6X6 STRAIGHT-304SS

Overview

N4X WIREWAY 6X6 STRAIGHT-304SS
Also known as: 623980058658, 1487D48SS, HAM1487D48SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Length: 48 in