N12 PULL-THRU WW 6X6

Item #: 1263531

Cat #: 1487D36

UPC: 623980464701

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Straight Section - 6 x 6 x 36 - Steel/Gray

Overview

N12 Wireway, Straight Section - 6 x 6 x 36 - Steel/Gray
Also known as: 623980464701, 1487D36, HAM1487D36

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel