HAM 1487D24SS N4X WIREWAY 6X6

Item #: 1263527

Cat #: 1487D24SS

UPC: 623980058634

Company wide:
0 in stock
Documents & Guides
HAM 1487D24SS N4X WIREWAY 6X6

Overview

HAM 1487D24SS N4X WIREWAY 6X6
Also known as: 623980058634, 1487D24SS, HAM1487D24SS

Specifications

Material: Stainless Steel
Height: 6 in
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Length: 24 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Width: 6 in