N12 PULL-THRU WW 6X6

Item #: 1263525

Cat #: 1487D24

UPC: 623980464602

Company wide:
0 in stock
Documents & Guides
N12 Wireway, Straight Section - 6 x 6 x 24 - Steel/Gray

Overview

N12 Wireway, Straight Section - 6 x 6 x 24 - Steel/Gray
Also known as: 623980464602, 1487D24, HAM1487D24

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel