N12 PULL-THRU WW 4X4

Item #: 1263463

Cat #: 1487C9P

UPC: 623980461601

Company wide:
0 in stock
Documents & Guides
N12 PULL-THRU WW 4X4

Overview

N12 PULL-THRU WW 4X4
Also known as: 623980461601, 1487C9P, HAM1487C9P

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 4 in
Angle: 90°