N12 PULL-THRU WW 4X4

Item #: 1263447

Cat #: 1487C36

UPC: 623980461106

Company wide:
0 in stock
Documents & Guides
N12 PULL-THRU WW 4X4

Overview

N12 PULL-THRU WW 4X4
Also known as: 623980461106, 1487C36, HAM1487C36

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 36 in
IP/NEMA Rating: NEMA 12