N12 PULL-THRU WW 4X4

Item #: 1263434

Cat #: 1487C12

UPC: 623980460901

Company wide:
0 in stock
Documents & Guides
N12 PULL-THRU WW 4X4

Overview

N12 PULL-THRU WW 4X4
Also known as: 623980460901, 1487C12, HAM1487C12

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12