HAM 1486D48 NEMA12 WRG TROUGH

Item #: 1263384

Cat #: 1486D48

UPC: 623980458304

Company wide:
0 in stock
Documents & Guides
HAM 1486D48 NEMA12 WRG TROUGH

Overview

HAM 1486D48 NEMA12 WRG TROUGH
Also known as: 623980458304, 1486D48, HAM1486D48

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in