HAM 1486D36 NEMA12 WRG TROUGH

Item #: 1263382

Cat #: 1486D36

UPC: 623980458205

Company wide:
0 in stock
Documents & Guides
HAM 1486D36 NEMA12 WRG TROUGH

Overview

HAM 1486D36 NEMA12 WRG TROUGH
Also known as: 623980458205, 1486D36, HAM1486D36

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel