NEMA4/12 WRG TROUGH18L

Item #: 1263377

Cat #: 1486D18

UPC: 623980457901

Company wide:
0 in stock
N4/12 Wiring Trough - 6 x 6 x 18 - Steel/Gray

Overview

N4/12 Wiring Trough - 6 x 6 x 18 - Steel/Gray
Also known as: 623980457901, 1486D18, HAM1486D18

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in