E-PANEL FITS 42 X 36

Item #: 1263372

Cat #: EP4236

UPC: 623980914787

Company wide:
0 in stock
Documents & Guides
Eclipse Inner Panel - Fits Encl. 42 x 36 - Steel/Wht

Overview

Eclipse Inner Panel - Fits Encl. 42 x 36 - Steel/Wht
Also known as: 623980914787, EP4236, HAMEP4236

Specifications

Material: Steel
Width: 34.200 in
Height: 40.200 in
Material: Steel
Height: 40.200 in
Width: 34.200 in