HAM EP4230 E-PANEL FITS 42 X

Item #: 1263370

Cat #: EP4230

UPC: 623980015125

Company wide:
0 in stock
Documents & Guides
HAM EP4230 E-PANEL FITS 42 X

Overview

HAM EP4230 E-PANEL FITS 42 X
Also known as: 623980015125, EP4230, HAMEP4230

Specifications

Material: Steel
Width: 28.200 in
Height: 40.200 in
Material: Steel
Height: 40.200 in
Width: 28.200 in