NEMA4/12 WRG TROUGH30L

Item #: 1263365

Cat #: 1486C30

UPC: 623980457307

Company wide:
0 in stock
Documents & Guides
N4/12 Wiring Trough - 4 x 4 x 30 - Steel/Gray

Overview

N4/12 Wiring Trough - 4 x 4 x 30 - Steel/Gray
Also known as: 623980457307, 1486C30, HAM1486C30

Specifications

Length: 30 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 30 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in