HAM 1486C12 NEMA12 WRG TROUGH

Item #: 1263358

Cat #: 1486C12

UPC: 623980457000

Company wide:
0 in stock
Documents & Guides
HAM 1486C12 NEMA12 WRG TROUGH

Overview

HAM 1486C12 NEMA12 WRG TROUGH
Also known as: 623980457000, 1486C12, HAM1486C12

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in